Shop All Lifting Truck Parts
Genie
Cable Assembly
Mfr # 40167GT
Zoro # G1907145
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Genie Lift
- For Use With Mfr. Model Number LL-5.5
- Fits Brand Genie
- Includes Cable Assembly
- Weight 0.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 40167GT
- Zoro # G1907145
- Country of Origin United States
- Category Lifting Truck Parts
Details
Item | Cable Assembly |
For Use With | Genie Lift |
For Use With Mfr. Model Number | LL-5.5 |
Fits Brand | Genie |
Includes | Cable Assembly |
Weight | 0.49 |
Description
Cable Assembly, For Use With Grainger Item Number 18F640, For Use With Mfr. Model Number LL-5.5, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 3000 lb., Red (1048621)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Blue (2.2CU-HD BLUE)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE Pulley with Bearing (32469GT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Cable Assembly, SL/ST25,813 in x 7/32 in. (32905GT)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- GENIE Winch Assembly, DLB800 (37149GT)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- Genie Lifting Trucks