Shop All Lab Mixers & Blenders
Genie
Biosystems Digital Vortex-Genie 2 Mixer
Mfr # SI-A536
Zoro # G4788314
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Hz 60
- Resolution 3,000 RPM
- Includes Microplate Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-A536
- Zoro # G4788314
- UPC # 646492786970
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Length | 4.8 inches |
Manufacturers Warranty Length | 2 years |
Overall Depth | 4 3/4 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 500 to 3,000 rpm, Operating Temp. Range 0 Degrees to 38 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.65 A, Hz 60, Voltage 120, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Genie Lab Mixers & Blenders