Shop All Lab Mixing Accessories
Genie
Benchtop Orbital Shaker, 10-300 rpm
Mfr # SI-1600
Zoro # G8099481
product price: $2,427.99
/ea
Free Shipping & Returns
$2,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Beakers, Bottles, Flasks
- Speed Range 10 to 300 rpm
- Voltage 120
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1600
- Zoro # G8099481
- UPC # 646492788813
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 20 in |
Length | 20" |
Overall Depth | 23 in |
Overall Height | 7 in |
Platform Length - Lab Equipment | 18 in |
Height | 7" |
Platform Width - Lab Equipment | 18 in |
Width | 23" |
Platform Length | 18 in |
Platform Width | 18 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 18 in, Load Capacity 26.01 lb, Speed Range 10 to 300 rpm, Capacity - Lab Equipment 36 x 100 mL, 5 x 2 L, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 2 A, Hz 60, Voltage 120, Overall Depth 23 in, Overall Height 7 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- LOVIBOND Phenol Red Tablets/Photometer (511770BT)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- GENIE Adhering Mat, Blue (SI-1617)
- Genie Lab Mixing Accessories