Shop All Lifting Truck Parts
Genie
Battery Charger, 24VDC
Mfr # 105739GT
Zoro # G1906917
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- For Use With Genie Lift
- For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W
- Fits Brand Genie
- Weight 13.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 105739GT
- Zoro # G1906917
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Various |
Item | Battery Charger, 24VDC |
For Use With | Genie Lift |
For Use With Grainger Item Number | 38R218, 38R219, 38R220, 38R221, 38R222, 38R223, 38R224, 38R226, 38R227, 38R229, 38R230, 38R231, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246 |
For Use With Mfr. Model Number | GR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W |
Fits Brand | Genie |
Weight | 13.2 lb |
Voltage | 24V |
Application | Charger |
Description
Battery Charger, 24VDC, For Use With Grainger Item Number 38R218, 38R219, 38R220, 38R221, 38R222, 38R223, 38R224, 38R226, 38R227, 38R229, 38R230, 38R231, 38R241, 38R242, 38R243, 38R244, 38R245, 38R246, For Use With Mfr. Model Number GR12, GR15, GR20, GRC12, GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, QS12R, QS12W, QS15R, QS15W, QS20R, QS20W, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- DAYTON Bushing (97-114)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 1,320lbs (CAM51)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Single Joystick, Hall Effect (137634GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- DAYTON Load Roller Kit (MH4VME910G)
- Genie Lifting Truck Parts