Shop All Lab Mixing Accessories
Genie
Assorted Foam Inserts, PK4
Mfr # 503-0283-00
Zoro # G4788463
product price: $50.15
/pk 4, $12.54/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With 504-0039-00
- Manufacturers Warranty Length 30 day
- Includes Blank Foam Insert, Foam Insert for 14 to 29 mm Tubes, Foam Insert for 29 to 37 mm Tubes, Foam Insert for 9 to 16 mm Tubes
- AccessoryType Assorted Foam Inserts,PK4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 503-0283-00
- Zoro # G4788463
- UPC # 646492787205
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Foam Inserts |
Material | Foam |
For Use With | 504-0039-00 |
Includes | Blank Foam Insert, Foam Insert for 14 to 29 mm Tubes, Foam Insert for 29 to 37 mm Tubes, Foam Insert for 9 to 16 mm Tubes |
AccessoryType | Assorted Foam Inserts,PK4 |
Product Type | Foam Inserts |
Description
High-density Foam Inserts for each of the following: 9-16mm Tubes, 14-29mm Tubes, 29-37mm Tubes. A Blank Foam Insert is also included for user customization. Each insert fits into the Recessed Platform (Part No. 504-0039-00), For Use With 504-0039-00, Includes Four inserts for the following: 9-16mm Tubes, 14-29mm Tubes, 29-37mm Tubes, and a Blank Foam Insert, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Large Ampule Tube Attachment (SI-0511)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- Genie Lab Mixing Accessories