Shop All Hydraulic Cylinder Parts
Genie - After Market Repair Kit
Hydraulic Cylinder Repair Kit- SK-P-U-15-40.00x75.00
Mfr # 94258GT
Zoro # G712044269
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Shank Dia. (In.) 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie - After Market Repair Kit
- MFR # 94258GT
- Zoro # G712044269
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 40 mm |
Shank Dia. (In.) | 75 mm |
Description
GENIE-94258GT, SK-P-U-15-40.00x75.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T5-220 Poly Timing Belt, 10T5-220Ug (10T5-220UG)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (OCA1056)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- ENERPAC Service OnlySpringPurchase (BL10967)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- Genie - After Market Repair Kit Hydraulic Cylinder Parts