Shop All Hydraulic Cylinder Parts
Genie - After Market Repair Kit
Hydraulic Cylinder Repair Kit- SK-P-U-15-40.00x63.00
Mfr # 75469GT
Zoro # G912043956
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 63 mm
- Bore Dia. (In.) 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie - After Market Repair Kit
- MFR # 75469GT
- Zoro # G912043956
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 63 mm |
Bore Dia. (In.) | 40 mm |
Description
GENIE-75469GT, SK-P-U-15-40.00x63.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC MANDREL 10-24 FOR 1442 (AO1442-A34)
- WARNER LINEAR Linear Actuator, 230VAC, 2200 lb., 18 In (K2XG20-230V-18)
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- D&D Belt, VS, 1.187 x 43.2in OC (1922V426)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- Genie - After Market Repair Kit Hydraulic Cylinder Parts