Shop All Hydraulic Cylinder Parts
Genie - After Market Repair Kit
Hydraulic Cylinder Repair Kit- SK-P-U-15-32.00x50.00
Mfr # 94256
Zoro # G512044001
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 50 mm
- Bore Dia. (In.) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie - After Market Repair Kit
- MFR # 94256
- Zoro # G512044001
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 50 mm |
Bore Dia. (In.) | 32 mm |
Description
GENIE-94256,SK-P-U-15-32.00x50.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- FESTO Standards-Based Cylinder DSBC-50-500-PPVA-N3 (DSBC-50-500-PPVA-N3)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- Genie - After Market Repair Kit Hydraulic Cylinder Parts