Shop All Hydraulic Cylinder Parts
Genie - After Market Repair Kit
Hydraulic Cylinder Repair Kit- SK-P-U-15-32.00x50.00
Mfr # 94255
Zoro # G912043987
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 50 mm
- Bore Dia. (In.) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie - After Market Repair Kit
- MFR # 94255
- Zoro # G912043987
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 50 mm |
Bore Dia. (In.) | 32 mm |
Description
GENIE-94255,SK-P-U-15-32.00x50.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton (GGS_47541)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- ZORO SELECT QD Bushing, SDS, 20 mm B Dia, 1.313 in L (SDSX20MM)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- ENERPAC Brush Zu4 (DC9656259)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- ENERPAC Simplex Piston R55 (89210)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- Genie - After Market Repair Kit Parts & Accessories