No Product Image Available

Genie - After Market Repair Kit

Hydraulic Cylinder Repair Kit- SK-I-U-15-60.00x120.00


product price: $51.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Dia. (In.) 60 mm
  • Shank Dia. (In.) 120 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. (In.) 60 mm
Shank Dia. (In.) 120 mm

Description

GENIE-07.0721.0123GT, SK-I-U-15-60.00x120.00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.