Shop All Hydraulic Cylinder Parts
Genie - After Market Repair Kit
Hydraulic Cylinder Repair Kit- SK-I-U-10-20.00x40.00
Mfr # 105550GT
Zoro # G912043758
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 40 mm
- Bore Dia. (In.) 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie - After Market Repair Kit
- MFR # 105550GT
- Zoro # G912043758
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 40 mm |
Bore Dia. (In.) | 20 mm |
Description
GENIE-105550GT, SK-I-U-10-20.00x40.00, SEAL KIT, STEERING CYLINDER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (12AT103CBPCN12H)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- ENERPAC Simplex Piston R55 (89210)
- Genie - After Market Repair Kit Parts & Accessories