No Product Image Available
Genie - After Market Repair Kit

Hydraulic Cylinder Repair Kit- 105547 Single Acting Cylinder - 20.00x40.00


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. (In.) 40 mm
  • Bore Dia. (In.) 20 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. (In.) 40 mm
Bore Dia. (In.) 20 mm

Description

GENIE-105547, 105547 Single Acting Cylinder - 20.00x40.00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.