Shop All Personnel Lifts
Genie
Aerial Work Platform, No Drive, 350 lb Load Capacity, 9 ft 1 in Max. Work Height
Mfr # AWP-36S DC
Zoro # G3460740
product price: $16,136.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,136.99
Free 30-Day Returns
Key Features
- Overall Length 55 in
- Overall Height 109-1/2"
- Overall Width 29 in
- Platform Width 26 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # AWP-36S DC
- Zoro # G3460740
- Country of Origin Multiple
- Category Personnel Lifts
Dimensions
Overall Length | 55 in |
Overall Height | 109-1/2" |
Overall Width | 29 in |
Platform Width | 26 in |
Max. Work Height | 42 ft 5 in |
Manufacturers Warranty Length | 1 yr |
Stowed Height | 109 1/2 in |
Closed Height | 9 ft 1 in |
Handrail Height | 44 3/4 in |
Max. Platform Height | 36 ft 5 in |
Platform Length | 27" |
Description
Aerial Work Platform, Drive No, Power Source DC, Load Capacity 350 lb, Closed Height 9 ft 1 in, Max. Work Height 42 ft 5 in, Outrigger Footprint L 83-1/4 in, Outrigger Footprint W 75-1/4 in, Overall Length 55 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 36 ft 5 in, Handrail Height 44 3/4 in, Stowed Height 109 1/2 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included Yes, Gross Vehicle Weight 1,107 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-B)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- JLG Personnel Lift, Push-Around Drive, 330 lb Load Capacity, 4 ft 11 in Max. Work Height (EcoLift50)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- Genie Personnel Lifts