Shop All Personnel Lifts
Genie
Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height
Mfr # AWP-25S AC
Zoro # G3460795
Free Shipping & Returns
$14,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 78"
- Overall Length 51 1/2 in
- Drive No
- Power Source AC
- Overall Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # AWP-25S AC
- Zoro # G3460795
- Country of Origin Multiple
- Category Personnel Lifts
Dimensions
Overall Height | 78" |
Overall Length | 51 1/2 in |
Overall Width | 29 in |
Closed Height | 6 ft 6 in |
Max. Work Height | 30 ft 11 in |
Stowed Height | 78 in |
Platform Width | 26 in |
Handrail Height | 44 3/4 in |
Manufacturers Warranty Length | 1 yr |
Max. Platform Height | 24 ft 11 in |
Description
Aerial Work Platform, Drive No, Power Source AC, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 30 ft 11 in, Outrigger Footprint L 60-3/4 in, Outrigger Footprint W 52-3/4 in, Overall Length 51 1/2 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 24 ft 11 in, Handrail Height 44 3/4 in, Stowed Height 78 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included No, Gross Vehicle Weight 727 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Y - Seal (D105)
- MAGLINER Frame Reinforcement, Replacement Part (302001)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- JLG Mobile Stock Picker (10MSP)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- Genie Personnel Lifts