Shop All Personnel Lifts
Genie
Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height
Mfr # AWP-20S DC
Zoro # G3460801
product price: $13,801.99
/ea
Free Shipping & Returns
$13,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 78"
- Drive No
- Overall Length 49 in
- Power Source DC
- Overall Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # AWP-20S DC
- Zoro # G3460801
- Country of Origin Multiple
- Category Personnel Lifts
Dimensions
Overall Height | 78" |
Overall Length | 49 in |
Overall Width | 29 in |
Closed Height | 6 ft 6 in |
Max. Work Height | 26 ft 1 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 26 in |
Handrail Height | 44 3/4 in |
Max. Platform Height | 20 ft |
Stowed Height | 78 in |
Description
Aerial Work Platform, Drive No, Power Source DC, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 26 ft 1 in, Outrigger Footprint L 60-3/4 in, Outrigger Footprint W 52-3/4 in, Overall Length 49 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 20 ft, Handrail Height 44 3/4 in, Stowed Height 78 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included Yes, Gross Vehicle Weight 766 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH10-20-B)
- BULLDOG WINCH Shut-Off Switch 400A removeable key (20247)
- TAYLOR 24" Rigid Dock Roller Wheel (1224)
- JLG Mobile Elevated Work Platforn (E18MCL)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- JLG Mobile Stock Picker (10MSP)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- Genie Personnel Lifts