Shop All Personnel Lifts
Genie
Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height
Mfr # AWP-20S AC
Zoro # G3460810
product price: $13,276.99
/ea
Free Shipping & Returns
$13,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 78"
- Overall Length 49 in
- Drive No
- Power Source AC
- Overall Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # AWP-20S AC
- Zoro # G3460810
- Country of Origin Multiple
- Category Personnel Lifts
Dimensions
Overall Height | 78" |
Overall Length | 49 in |
Overall Width | 29 in |
Closed Height | 6 ft 6 in |
Max. Work Height | 26 ft 1 in |
Max. Platform Height | 20 ft |
Stowed Height | 78 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 26 in |
Handrail Height | 44 3/4 in |
Description
Aerial Work Platform, Drive No, Power Source AC, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 26 ft 1 in, Outrigger Footprint L 60-3/4 in, Outrigger Footprint W 52-3/4 in, Overall Length 49 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 20 ft, Handrail Height 44 3/4 in, Stowed Height 78 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included No, Gross Vehicle Weight 677 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE2802TFX20)
- SUPERWINCH Pulley Block (2229A)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- Genie Personnel Lifts