Shop All Personnel Lifts
Genie
Aerial Work Platform, No Drive, 300 lb Load Capacity, 9 ft 1 in Max. Work Height
Mfr # AWP-40S DC
Zoro # G3460725
product price: $17,629.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,629.99
Free 30-Day Returns
Key Features
- Overall Length 56 in
- Drive No
- Power Source DC
- Overall Height 109-1/2"
- Overall Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # AWP-40S DC
- Zoro # G3460725
- Country of Origin Multiple
- Category Personnel Lifts
Dimensions
Overall Length | 56 in |
Overall Height | 109-1/2" |
Overall Width | 29 in |
Closed Height | 9 ft 1 in |
Max. Work Height | 46 ft 4 in |
Platform Width | 26 in |
Stowed Height | 109 1/2 in |
Handrail Height | 44 3/4 in |
Manufacturers Warranty Length | 1 yr |
Max. Platform Height | 40 ft 4 in |
Platform Length | 27" |
Description
Aerial Work Platform, Drive No, Power Source DC, Load Capacity 300 lb, Closed Height 9 ft 1 in, Max. Work Height 46 ft 4 in, Outrigger Footprint L 89 in, Outrigger Footprint W 81 in, Overall Length 56 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 40 ft 4 in, Handrail Height 44 3/4 in, Stowed Height 109 1/2 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included Yes, Gross Vehicle Weight 1,130 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Deep Groove Ball Bearing, For Use With EP18D (EP18D / GB/T 276-94)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-PRP-035X013/038K)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- JLG Mobile Stock Picker (10MSP)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- Genie Personnel Lifts