Shop All Personnel Lifts
Genie
Aerial Work Platform, No Drive, 300 lb Load Capacity, 9 ft 1 in Max. Work Height
Mfr # AWP-40S AC
Zoro # G3460731
product price: $18,555.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,555.99
Free 30-Day Returns
Key Features
- Overall Length 56 in
- Overall Height 109-1/2"
- Overall Width 29 in
- Platform Width 26 in
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # AWP-40S AC
- Zoro # G3460731
- Country of Origin Multiple
- Category Personnel Lifts
Dimensions
Overall Length | 56 in |
Overall Height | 109-1/2" |
Overall Width | 29 in |
Platform Width | 26 in |
Max. Work Height | 46 ft 4 in |
Handrail Height | 44 3/4 in |
Stowed Height | 109 1/2 in |
Closed Height | 9 ft 1 in |
Max. Platform Height | 40 ft 4 in |
Manufacturers Warranty Length | 1 yr |
Platform Length | 27" |
Description
Aerial Work Platform, Drive No, Power Source AC, Load Capacity 300 lb, Closed Height 9 ft 1 in, Max. Work Height 46 ft 4 in, Outrigger Footprint L 89 in, Outrigger Footprint W 81 in, Overall Length 56 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 40 ft 4 in, Handrail Height 44 3/4 in, Stowed Height 109 1/2 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included No, Gross Vehicle Weight 1,040 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- VESTIL Work Platform (WP-4848)
- Genie Personnel Lifts