Shop All Lab Mixing Accessories
Genie
9-16mm Tube Foam Inserts, PK2
Mfr # 503-0278-00
Zoro # G4788427
product price: $22.95
/pk 2, $11.48/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With 504-0039-00
- Manufacturers Warranty Length 30 day
- AccessoryType 9-16mm Tube Foam Inserts,PK2
- Overall Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 503-0278-00
- Zoro # G4788427
- UPC # 646492787168
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Overall Diameter | 1/2 in |
Details
Item | Tube Foam Insert |
Material | Foam |
For Use With | 504-0039-00 |
AccessoryType | 9-16mm Tube Foam Inserts,PK2 |
Product Type | Tube Insert |
Hold Capacity | (4) 16 mm Tubes, (8) 9 mm |
Description
Two high-density Foam Inserts to accommodate 9-16mm diameter tubes. The insert fits into the Recessed Platform (Part No. 504-0039-00), For Use With 504-0039-00, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- INGERSOLL-RAND NEEDLE PACKAGE FOR IRT125 (IRTPF2219-22-19)
- LAMOTTE Individual Test Kit Coliform (4-3616)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- Genie Lab Mixing & Blending