Shop All Lab Mixing Accessories
Genie
500ml Flask Clamp
Mfr # SI-1613
Zoro # G4785426
original price:
$46.29
9% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-1600, SI-1601
- Manufacturers Warranty Length 30 day
- Includes Mounting Screws
- AccessoryType 500ml Flask Clamp
- Includes Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1613
- Zoro # G4785426
- UPC # 646492789407
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Flask Clamp |
For Use With | SI-1600, SI-1601 |
Includes | Mounting Screws |
AccessoryType | 500ml Flask Clamp |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Flask Clamp |
Compatible Product Type | 500 mL Flask |
Base Material | Metal |
Clamp Material | Metal |
Maximum Capacity | 500 mL |
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE Recessed Platform (504-0039-00)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- Genie Lab Mixing & Blending