Shop All Lifting Truck Accessories
Genie
5" x 5" Regulator
Mfr # 2320GT
Zoro # G0152087
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Length 5 in
- Overall Width 5 in
- Size 5 x 5 in
- For Use With Mfr. No. GH3.8, GH5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 2320GT
- Zoro # G0152087
- Country of Origin Mexico
- Category Lifting Truck Accessories
Dimensions
Overall Height | 5 in |
Overall Length | 5 in |
Overall Width | 5 in |
Size | 5 x 5 in |
Details
Item | Lifting Equipment Accessories |
For Use With | Mfr. No. GH3.8, GH5.6 |
Weight | 1.9 lb |
Description
Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- HAMILTON Plate Caster, Swivel, Phenolic, 10 in., 2900 lb (S-CH-13PH)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- VESTIL VERSATILE LIFT SINGLE SPINDLE OPTION (PEL-S)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- JET Dslt-770, Double Scissors, 51-1/8In. Max (140778)
- ZORO SELECT Moving Harness, 700 lb., PK2 (32TL82)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- Genie Lifting Truck Accessories