Shop All Lab Mixing Accessories
Genie
3D Orbital Shaker Attachment for Roto
Mfr # SI-1150
Zoro # G4785322
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With SI-1100, SI-1101
- Includes Orbital Shaker SI-1100 Accessory
- Manufacturers Warranty Length 30 day
- Product Type 3D Orbital Shaker Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1150
- Zoro # G4785322
- UPC # 646492789193
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | 3D Orbital Shaker Attachment |
Material | Metal |
For Use With | SI-1100, SI-1101 |
Includes | Orbital Shaker SI-1100 Accessory |
Product Type | 3D Orbital Shaker Attachment |
Description
The 3-D Orbital Shaker Attachment for the Roto-Shake Genie provides gentle yet thorough mixing of dishes, flasks, beakers and open containers. It moves at a 5 degree angle through a 360 degree rotation (providing a combination of vertical and horizontal motions), For Use With SI-1100, SI-1101, Includes non-slip mat, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal. (1701-1)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- Genie Lab Mixing Accessories