Shop All Lab Mixing Accessories
Genie
125 150ml Flask Clamp
Mfr # SI-1611
Zoro # G4785401
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-1600, SI-1601
- Manufacturers Warranty Length 30 day
- Includes Mounting Screws
- AccessoryType 125 150ml Flask Clamp
- Maximum Capacity 150 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1611
- Zoro # G4785401
- UPC # 646492789384
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Flask Clamp |
For Use With | SI-1600, SI-1601 |
Includes | Mounting Screws |
AccessoryType | 125 150ml Flask Clamp |
Maximum Capacity | 150 mL |
Includes Mounting Hardware | Mounting Hardware Included |
Compatible Product Type | 125/150 mL Flask |
Clamp Material | Metal |
Base Material | Metal |
Product Type | Flask Clamp |
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- ZORO SELECT LABORATORY SPOON ELLIPSOSPOON 30CM (H36808-0030)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- Genie Lab Mixing & Blending