Shop All Lab Mixing Accessories
Genie
12-Pack Multi-Tube Rack
Mfr # SI-M010
Zoro # G4785383
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-M236, SI-M246
- Manufacturers Warranty Length 30 day
- Overall Height 1 1/8 in
- Overall Width 3 3/4 in
- Overall Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-M010
- Zoro # G4785383
- UPC # 646492789308
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Overall Height | 1 1/8 in |
Overall Width | 3 3/4 in |
Overall Length | 10 1/2 in |
Tube Size | 29 mm |
Details
Item | Tube Rack |
For Use With | SI-M236, SI-M246 |
AccessoryType | 12-Pack Multi-Tube Rack |
Autoclavable | No |
Product Type | Test Tube Rack |
Total Holding Capacity | (12) Tubes |
Description
Item Tube Rack, Autoclavable No, For Use With SI-M236, SI-M246
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- Genie Lab Mixing & Blending