Shop All Lab Mixing Accessories
Genie
100ml Flask Clamp
Mfr # SI-1610
Zoro # G4785392
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-1600, SI-1601
- Manufacturers Warranty Length 30 day
- Includes Mounting Screws
- AccessoryType 100ml Flask Clamp
- Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1610
- Zoro # G4785392
- UPC # 646492789377
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Flask Clamp |
For Use With | SI-1600, SI-1601 |
Includes | Mounting Screws |
AccessoryType | 100ml Flask Clamp |
Base Material | Metal |
Compatible Product Type | 100 mL Flask |
Maximum Capacity | 100 mL |
Clamp Material | Metal |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Flask Clamp |
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE Large Ampule Tube Attachment (SI-0511)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- Genie Lab Mixing Accessories