Shop All Lab Mixing Accessories
Genie
1 Magnetic Covered 100 Microtube Box
Mfr # SI-1135
Zoro # G4785304
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
- Manufacturers Warranty Length 30 day
- AccessoryType Plastic box with hinged lid holds up to (100) 1.5ml or 2.0ml microtubes.
- Hold Capacity (100) Microtubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1135
- Zoro # G4785304
- UPC # 646492789162
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Microtube Box |
Material | Plastic |
For Use With | SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201 |
AccessoryType | Plastic box with hinged lid holds up to (100) 1.5ml or 2.0ml microtubes. |
Hold Capacity | (100) Microtubes |
Product Type | Microtube Box |
Description
Microtube Box, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Plastic, Includes Not Applicable, Manufacturers Warranty Length 30 day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- UNITED SCIENTIFIC Support Stand W/Rod, Cast Iron, 5" X 8 (SSB5X8-CI)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- Genie Lab Mixing & Blending