Shop All Lab Mixing Accessories
Genie
1 Clip Plate for 100ml Volumetric Flasks
Mfr # SI-1136
Zoro # G4785313
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
- Manufacturers Warranty Length 30 day
- Product Type Clip Plate
- Hold Capacity Clip Plate for (4) 100 mL Volumetric Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1136
- Zoro # G4785313
- UPC # 646492789179
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Clip Plate |
Material | Metal |
For Use With | SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201 |
Product Type | Clip Plate |
Hold Capacity | Clip Plate for (4) 100 mL Volumetric Flasks |
Description
Clip Plate, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Metal, Includes Not Applicable, Manufacturers Warranty Length 30 day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Round & Tapered End 9" (A2Z-ZR108)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE Large Ampule Tube Attachment (SI-0511)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Small Ampule Tube Attachment (SI-0570)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- Genie Lab Mixing & Blending