Shop All Food Service Carts
Geneva
Service Cart, (3) Rectangular Shelves w/Drop Leaf-Victorian Cherry
Mfr # 36102-02
Zoro # G7132492
product price: $1,037.00
/ea
Free Shipping & Returns
$1,037.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Type Rectangular Shaped Top
- Overall Width 16 in
- Material Wood
- Overall Height 35 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 36102-02
- Zoro # G7132492
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 16 in |
Overall Height | 35 1/4 in |
Overall Length | 48 in |
Caster Dia. | 4 in |
Overall Height (In.) | 35 1/4 |
Overall Width (In.) | 16 |
Caster Size (In.) | 4 |
Adjustable Height | No |
Details
Item | Service Cart |
Load Capacity | 300 lb |
Type | Rectangular Shaped Top |
Material | Wood |
Color | Victorian Cherry |
Caster Type | (4) Swivel |
Construction | Wood |
Product Type | Service Cart |
Load Capacity (Lb.) | 300 |
Folding | No |
NSF Certified | No |
Maximum Load Capacity | 300 lb |
Number of Casters | 4 |
Description
Service Cart, Overall Length 48 in, Overall Depth 16 in, Folding No, Color Victorian Cherry, Product Type Service Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (4) Swivel, Material Wood, Number of Casters 4, Overall Height 35 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- COFFEE MATE Powder Coffee Creamer, Hazelnut, 15 oz. (00050000494002)
- PITCO Probe For - Part# Ptb6700601-C (PTB6700601-C)
- FISHER Fisher Creamy Peanut Butter 35lbs Pail (01776)
- GENEVA Service Cart, (3) Rectangular Shelves-Mahogany Laminate (36100-11)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- CARLISLE FOODSERVICE Food Delivery Cart, Dual End Loader (PC600N03)
- LAKESIDE Safe Rim Stainless Steel Pellet, 9, 1/3" (7504)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- Geneva Food Service Carts