Shop All Food Service Carts
Geneva
Round Oval Service Cart - Victorian Cherry
Mfr # 36300-02
Zoro # G7134863
product price: $1,099.00
/ea
Free Shipping & Returns
$1,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Type Oval Shaped Top
- Overall Width 23 in
- Material Wood
- Overall Height 35 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 36300-02
- Zoro # G7134863
- UPC # 747069033470
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 in |
Overall Height | 35 1/4 in |
Overall Length | 44 in |
Caster Dia. | 4 in |
Overall Width (In.) | 23 |
Overall Height (In.) | 35 1/4 |
Caster Size (In.) | 4 |
Adjustable Height | No |
Details
Item | Service Cart |
Load Capacity | 300 lb |
Type | Oval Shaped Top |
Material | Wood |
Color | Victorian Cherry |
Caster Type | (4) Swivel |
Construction | Wood |
Product Type | Service Cart |
Load Capacity (Lb.) | 300 |
Number of Casters | 4 |
NSF Certified | No |
Folding | No |
Maximum Load Capacity | 300 lb |
Enclosed/Open/Partially Enclosed | Open |
Description
Service Cart, Overall Length 44 in, Overall Depth 23 in, Folding No, Color Victorian Cherry, Product Type Service Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, Material Wood, Number of Casters 4, Overall Height 35 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ALLEN BRADLEY 1794-PS3 (1794-PS3)
- LAWRENCE FOODS Lawrence Foods Instant Meringue Powder 25 oz. Bag, PK12 (160140)
- FRYMASTER Filter Sheets 100Pk For - Part# Fm8030445 Pk (FM8030445)
- VULCAN HART Burner W/Shield 20-3/4 Ci (00-700871-0000A)
- GENEVA Service Cart, (3) Rectangular Shelves-Mahogany Laminate (36100-11)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 30in L x 16in W (AMG RP3-3 CART)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- BAXTON STUDIO Crayton ModernOak Brown Finished Wood and Silver-Tone Metal Mobile Kitchen Storage Cart (196-12319-ZORO)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- Geneva Food Service Carts