Shop All Supports
Geneva Healthcare
Geneva Healthcare VT-100MD Foam Immobilizer - Medium
Mfr # VT-100MD
Zoro # G003850470
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva Healthcare
- MFR # VT-100MD
- Zoro # G003850470
- UPC # 750071993649
- Country of Origin China
- Category Supports
Description
CertiPUR-US Certified Foam To ensure that your pet gets the safest quality steps,US Certified. CertiPUR-US Certified foams are manufactured without ozone depleters, PDBW flame retardants, mercury, lead and other substances/chemicals that can be harmful to your pets.
Eco-friendly, Certi-Pur approved medical grade foam high-density comfort and support for all types of procedures and in all settings.
Foam immobilizers help position animals for a variety of surgical procedures, decreasing motion and providing stable, secure placement for the animal.
Features- Foam Immobilizer
- Un-coated, open-cell foam is designed for single-use only
- Color: Light Tan
- Size: Medium
- Material: PU Foam, Micro-hook
- Dimension: 5 x 7 x 15 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- AEK NAR Compressed Gauze (EN9520)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- BILT-RITE MASTEX HEALTH Cervical Overdoor Traction Set (10-19000-2)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Blue L Breathable Neoprene Knee Brace; Blue - Large (Knee Brace Blue L)
- OTTOBOCK Ottobock 29U24-R45-48 Walk-on Reaction Strap & Liner - Right; Extra Large (29U24=R45-48)
- IMPACTO IMPACTO UPGUARD3000 Upguard Neck Support System (UPGUARD3000)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Large with One Cover (24-3093)
- PROFLEX BY ERGODYNE Knee Sleeve, L, 16"Cir Max, Black (615)
- SKIL-CARE Skil-Care 503005 Econo Sheepskin Heel Protectors; Universal - 12 per Case (503005)
- Geneva Healthcare Supports