Shop All Mattress Covers and Pads
Geneva Healthcare
Geneva Healthcare CM-43273D Convoluted Foam Mattress Pad; Hospital Size Topper - 4 x 32 x 73 in. - 1.35 Density
Mfr # CM-43273D
Zoro # G203767608
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva Healthcare
- MFR # CM-43273D
- Zoro # G203767608
- UPC # 750071998248
- Country of Origin China
- Category Mattress Covers and Pads
Description
Geneva Healthcare Convoluted Egg Crate Foam Hospital Fit Mattress Pads provides protection and comfort for the patient, while offering equal pressure distribution. It has convoluted design peaks which helps to increase patient comfort while offering additional support. This transform patient beds into the ultimate comfort zone. It has breathable open-cell foam which promotes a cool sensation while enhances blood circulation and dissipates body heat.
Features- Thermo-sensitive properties respond to body shape and natural body temperature, yet returns to form between use
- High-quality medical-grade urethane meets or exceeds all EPA requirements and meets CertiPur-US voluntary standards
- CertiPUR-US approved foams are low-emission (VOCs) for indoor air quality
- Made without ozone depleters, PBDE’s, mercury, lead, heavy metals, formaldehyde, phthalates
- Size: 4 x 32 x 73 in.
- Density: 1.35
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- MABIS Mabis 559-2028-0000 Adjustable Blanket Support - Package of 2 (559-2028-0000)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, King (RF-MP101-K-GG)
- SANISNOOZE Original Bedwetting & Incontinence Mattress Cover, Full-53"x74"x8" (SS54758-CVR)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- BARGOOSE MATTRESS COVER TWIN 39X75 (2006)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- MABIS Mabis 560-7053-0000 3-Ply Quilted Reusable Underpad (560-7053-0000)
- Geneva Healthcare Mattress Covers and Pads