Shop All Mattress Covers and Pads
Geneva Healthcare
Geneva Healthcare CM-35072D Convoluted Foam Mattress Pad; Topper - 3 x 50 x 72 in. - 1.35 Density
Mfr # CM-35072D
Zoro # G303767782
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva Healthcare
- MFR # CM-35072D
- Zoro # G303767782
- UPC # 750071998552
- Country of Origin China
- Category Mattress Covers and Pads
Description
Geneva Healthcare Convoluted Egg Crate Foam Hospital Fit Mattress Pads provides protection and comfort for the patient, while offering equal pressure distribution. It has convoluted design peaks which helps to increase patient comfort while offering additional support. This transform patient beds into the ultimate comfort zone. It has breathable open-cell foam which promotes a cool sensation while enhances blood circulation and dissipates body heat.
Features- Thermo-sensitive properties respond to body shape and natural body temperature, yet returns to form between use
- High-quality medical-grade urethane meets or exceeds all EPA requirements and meets CertiPur-US voluntary standards
- CertiPUR-US approved foams are low-emission (VOCs) for indoor air quality
- Made without ozone depleters, PBDE’s, mercury, lead, heavy metals, formaldehyde, phthalates
- Size: 3" x 50" x 72"
- Density: 1.35
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- MABIS Mabis 15-617-000 Digital Thermometer Oral Probe Covers 500 per Carton (15-617-000)
- DYNAREX Dynarex Universal Mattress Cover W/ Defined Perimeter, 80inL x 36inW x 6inH (10485)
- DMI Mattress Underpad, Standard, 30inLx36inW (560-7053-0000)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- Geneva Healthcare Mattress Covers and Pads