Shop All Mattress Covers and Pads
Geneva Healthcare
Geneva Healthcare CM-33273D Convoluted Foam Mattress Pad; HOSPITAL Size Topper - 3 x 32 x 73 in. - 1.35 Density
Mfr # CM-33273D
Zoro # G403767620
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geneva Healthcare
- MFR # CM-33273D
- Zoro # G403767620
- UPC # 750071998170
- Country of Origin China
- Category Mattress Covers and Pads
Description
Geneva Healthcare Convoluted Egg Crate Foam Traditional Fit Mattress Pads provides protection and comfort while offering equal pressure distribution. It has convoluted design peaks which helps to increase patient comfort while offering additional support. It has breathable open-cell foam which promotes a cool sensation while enhances blood circulation and dissipates body heat.
Features- Thermo-sensitive properties respond to body shape and natural body temperature, yet returns to form between use
- High-quality medical-grade urethane meets or exceeds all EPA requirements and meets CertiPur-US voluntary standards
- CertiPUR-US approved foams are low-emission (VOCs) for indoor air quality
- Made without ozone depleters, PBDE’s, mercury, lead, heavy metals, formaldehyde, phthalates
- Size: 3 x 32 x 73 in.
- Density: 1.35
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- MEMORY FOAM SOLUTIONS Memory Foam Solutions UBSPUFT3303 3 in. Thick Twin Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper (UBSPUFT3303)
- REGISTRY MATTRESS COVER TWIN 39X75 (9006P)
- BEAUTYREST Beautyrest BR55-0672 Heated Microfiber Mattress Pad with Scotchgard; White - Twin Extra Large (BR55-0672)
- DMI Bed Pad, 72inLx33inW, 3in Thick, Foam (552-8003-0000)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- DREAM SAFE DreamPlus Mattress Protectr 60x80x105 (1610354)
- Geneva Healthcare Mattress Covers and Pads