Shop All Mattress Covers and Pads
Geneva Healthcare
Geneva Healthcare CM-27680D Convoluted Foam Mattress Pad; King Size Topper - 2 x 76 x 80 in. - 1.35 Density
Mfr # CM-27680D
Zoro # G103767814
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geneva Healthcare
- MFR # CM-27680D
- Zoro # G103767814
- UPC # 750071998309
- Country of Origin China
- Category Mattress Covers and Pads
Description
Geneva Healthcare Convoluted Egg Crate Foam Hospital Fit Mattress Pads provides protection and comfort for the patient, while offering equal pressure distribution. It has convoluted design peaks which helps to increase patient comfort while offering additional support. This transform patient beds into the ultimate comfort zone. It has breathable open-cell foam which promotes a cool sensation while enhances blood circulation and dissipates body heat.
Features- Thermo-sensitive properties respond to body shape and natural body temperature, yet returns to form between use
- High-quality medical-grade urethane meets or exceeds all EPA requirements and meets CertiPur-US voluntary standards
- CertiPUR-US approved foams are low-emission (VOCs) for indoor air quality
- Made without ozone depleters, PBDE’s, mercury, lead, heavy metals, formaldehyde, phthalates
- King Size: 2" x 76" x 80"
- Density: 1.35
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- SUNFLOWER Sunflower FB-60Q White Feather Bed Down & Feather Mattress Topper - Queen; 60 x 80 in. (FB-60Q)
- CLEANBRANDS Bx Sprng Enct CleanRest Pro T (851949001807)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- CLEANBRANDS CleanRest PRO Box Spring Encasement, Kg (845168004213)
- Geneva Healthcare Mattress Covers and Pads