Shop All Positioners
Geneva Healthcare
Geneva Healthcare 803 Prone Pillow - Pack of 4
Mfr # 803
Zoro # G604131909
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva Healthcare
- MFR # 803
- Zoro # G604131909
- UPC # 750071997036
- Country of Origin China
- Category Positioners
Description
POSI-BLOCK and POSI-COMFORT positioning products have been aiding caregivers and servicing patients for a number of years. Geneva Healthcare is the manufacturer of this well-recognized brand.
Features- Comfortably positions face and head in prone position with excellent ventilation from front and sides
- Convenient open holes for patient tubing
- Carefully designed for optimum stability while in use
- Medical-grade, open-cell polyurethane foam "breathes next to patient’s skin providing a comfortable cooling sensation
- Hypo-allergenic, radiolucent and flame retardant foam material (Calif. Bulletin #117)
- Pack of 4
- Color: Light Tan
- Material: PU Foam
- Dimension: 12 x 10 x 8 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Fragrance Free Soap 1Oz, 288Pk (OXY-FF-HFS|1)
- ZORO SELECT Burn Aid Gel, Packet, 1/8 oz., PK25 (3066)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- FABRICATION ENTERPRISES 2 in. x 16.5 ft. Kinesiology Tape, Blue (24-4851)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- MCKESSON Arm Elevator (136-75751)
- Geneva Healthcare Therapy & Rehabilitation