Geneva

Geneva 6525075 16 in. 3 Speed Electric Oscillating Dual Blade Stand Fan


product price: $130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • The Remote Control Stand Fan, easy to operate with the included remote control
  • With the broad, 90-degree oscillation sweep, this fan supplies any room with the airflow you need from 3 quiet speeds
  • Height adjustment
  • Easy to assemble with no tools
  • Easy LED display
Specifications
  • Cord length: 72"
  • Wattage: 60 watts
  • Fan Length: 16"
  • Fan Width: 17-1/2"
  • Fan Height: 53"
  • Blade Diameter: 16"
  • Remote Control: Yes
  • Number of Speeds: 3 speed
  • Oscillating: Yes
  • Number of Blades: 3 blade
  • Power Source: Electric
  • Built In Timer: Yes
  • 3 modes: normal, natural, sleeping
  • Weight: 14.66 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.