Shop All Diagnostic and Monitoring Instruments and Supplies
Geneva
74410SPB Mobile Rectangular Top Tri-Fold Room Service Table , SS Frame & Pewter Brush Finish
Mfr # 48074410SP
Zoro # G911226954
product price: $3,954.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,954.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 48074410SP
- Zoro # G911226954
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Introducing room service made easy! Rather than setting up your delicious spread of room service entrees and desserts on a cart arrange them on this Geneva 74410SPB rectangular top room service table for a more elegant look! This table features an attractive pewter brush finish and stainless steel frame while its non-marking 4'' cushion tread swivel casters 2 with brake make it easy to maneuver and lock into place when in use.**Designed to hold 1 or 2 food carrier boxes this room service table has a carrier box platform that folds up and nests with others for easy storage. This table's tri-fold leaves fold down and up or its round top can be flipped up to make it even easier to transport and store.**Dimensions Leaves Level:*Width: 36''*Length: 43''*Height: 31''**Dimensions Leaves Folded Up/Down:*Width: 27 1/4''*Length: 43''*Height: 31''**Dimensions Top Up:*Width: 27 1/4''*Length: 33''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- SUN+SOL Shampoo, 300PK (HA-SUN-001A)
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- NEW SOLUTIONS New Solutions B40P 0.43 x 1.25 in. Flanged Wheelchair Bearings; Pack of 4 (B40P)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- CLINTON Space Place Treatment Table (7935)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-H)
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- BURGON & BALL Hip Trug Navy 3Qt (GKN/LGTRUGNAVY)
- ZORO SELECT Basin 5/8 Qt 2.25X5 304SS (87406)
- Geneva Diagnostic Equipment