Shop All Diagnostic and Monitoring Instruments and Supplies
Geneva
74410SHRM Mobile Rectangular Top Tri-Fold Room Service Table , SS Frame & Maple Finish
Mfr # 48074410SM
Zoro # G611226933
product price: $3,902.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,902.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 48074410SM
- Zoro # G611226933
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Introducing room service made easy! Rather than setting up your delicious spread of room service entrees and desserts on a cart arrange them on this Geneva 74410SHRM rectangular top room service table for a more elegant look! This table features an attractive maple finish and stainless steel frame while its non-marking 4'' cushion tread swivel casters 2 with brake make it easy to maneuver and lock into place when in use.**Designed to hold 1 or 2 food carrier boxes this room service table has a carrier box platform that folds up and nests with others for easy storage. This table's tri-fold leaves fold down and up or its round top can be flipped up to make it even easier to transport and store.**Dimensions Leaves Level:*Width: 36''*Length: 43''*Height: 31''**Dimensions Leaves Folded Up/Down:*Width: 27 1/4''*Length: 43''*Height: 31''**Dimensions Top Up:*Width: 27 1/4''*Length: 33''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- DEALMED Fabric Bandages Sterile, Knuckle, 1-1/2" X 3", 100/Bx, 24/Cs, 2400PK (783619)
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 7qt., Rose, PK50 (H362-10)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- MILTEX INTEGRA Miltex Vantage Metal Ear Syringe, 2oz Capacity (V919-381)
- Geneva Diagnostic Equipment