Shop All Diagnostic and Monitoring Instruments and Supplies
Geneva
74410SBS Mobile Rectangular Top Tri-Fold Room Service Table , SS Frame & Beige Suede Finish
Mfr # 48074410SBS
Zoro # G211226920
product price: $3,954.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,954.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 48074410SBS
- Zoro # G211226920
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Introducing room service made easy! Rather than setting up your delicious spread of room service entrees and desserts on a cart arrange them on this Geneva 74410SBS rectangular top room service table for a more elegant look! This table features an attractive beige suede finish and stainless steel frame while its non-marking 4'' cushion tread swivel casters 2 with brake make it easy to maneuver and lock into place when in use.**Designed to hold 1 or 2 food carrier boxes this room service table has a carrier box platform that folds up and nests with others for easy storage. This table's tri-fold leaves fold down and up or its round top can be flipped up to make it even easier to transport and store.**Dimensions Leaves Level:*Width: 36''*Length: 43''*Height: 31''**Dimensions Leaves Folded Up/Down:*Width: 27 1/4''*Length: 43''*Height: 31''**Dimensions Top Up:*Width: 27 1/4''*Length: 33''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- DYNAREX Butterfly Wound Closure Sterile 3/8" x 1 13/16" (3615)
- DEALMED Adhesive Bandages, Fabric, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783810)
- PLUGIT Breadboard large (PL289302)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cvr, 36x24x43", 1mL, Clear, PK300 (6490)
- BAL BAL 23200 Foot Pads for C Jacks (23200)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- ECONOMY Economy Backhaus Towel Clamp, 5.5in (13-241)
- SERVICE SOLUTIONS Service Solutions 5950S 7 Inch Crim-Pro 4 In 1 Wire Service Tool (OT5950S)
- Geneva Diagnostic Equipment