Shop All Diagnostic and Monitoring Instruments and Supplies
Geneva
74410EW Mobile Rectangular Top Tri-Fold Room Service Table , Ebony Wood Finish
Mfr # 48074410EW
Zoro # G211226944
product price: $3,902.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,902.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 48074410EW
- Zoro # G211226944
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Introducing room service made easy! Rather than setting up your delicious spread of room service entrees and desserts on a cart arrange them on this Geneva 74410EW rectangular top room service table for a more elegant look! This table features an attractive ebony wood finish and black powdercoat steel frame while its non-marking 4'' cushion tread swivel casters 2 with brake make it easy to maneuver and lock into place when in use.**Designed to hold 1 or 2 food carrier boxes this room service table has a carrier box platform that folds up and nests with others for easy storage. This table's tri-fold leaves fold down and up or its round top can be flipped up to make it even easier to transport and store.**Dimensions Leaves Level:*Width: 36''*Length: 43''*Height: 31''**Dimensions Leaves Folded Up/Down:*Width: 27 1/4''*Length: 43''*Height: 31''**Dimensions Top Up:*Width: 27 1/4''*Length: 33''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- SECRET Secret Invisible Solid Powder Fresh 1.6 oz. Deodorant, PK12 (12331)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- DEFIBTECH AED Soft Black Case (DAC-100)
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- BATTERY SYSTEMS 12V L And G Tractor Battery (U1SM)
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- BLICKMAN, Blickman Work Table, 92inL x 44inW x 36inH w/ H Brace, Stainless Steel (339244000)
- KASK AMERICA Zenith X Ear Defenders SC2 Yellow (WHP00005)
- M-D M-d Products 36in. Satin Nickel Flat Top Saddle Thresholds 49010 (3181906)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- Geneva Diagnostic and Monitoring Instruments and Supplies