Shop All Diagnostic and Monitoring Instruments and Supplies
Geneva
74405BS Mobile Round Top Tri-Fold Room Service Table , Beige Suede Finish - 36'' x 43'' x 31''
Mfr # 48074405BS
Zoro # G711226611
product price: $3,730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,730.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 48074405BS
- Zoro # G711226611
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Introducing room service made easy! Rather than setting up your delicious spread of room service entrees and desserts on a cart arrange them on this Geneva 74405BS round top room service table for a more elegant look! This table features an attractive beige suede finish and black powdercoat steel frame while its non-marking 4'' cushion tread swivel casters 2 with brake make it easy to maneuver and lock into place when in use.**Designed to hold 1 or 2 food carrier boxes this room service table has a carrier box platform that folds up and nests with others for easy storage. This table's tri-fold leaves fold down and up or its round top can be flipped up to make it even easier to transport and store.**Dimensions Leaves Level:*Width: 36''*Length: 43''*Height: 31''**Dimensions Leaves Folded Up/Down:*Width: 27 1/4''*Length: 43''*Height: 31''**Dimensions Top Up:*Width: 27 1/4''*Length: 33''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 75 Pack 75PK (PH-UP425H-3A)
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- ECONOMY Periodontal Scaler, Sickle, H6/7 (18-740)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- Geneva Diagnostic and Monitoring Instruments and Supplies