Shop All Diagnostic and Monitoring Instruments and Supplies
Geneva
74405 Mobile Oval Top Tri-Fold Room Service Table with Maple Finish - 36'' x 43'' x 31''
Mfr # 48074405SM
Zoro # G411226621
product price: $4,051.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,051.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geneva
- MFR # 48074405SM
- Zoro # G411226621
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Introducing room service made easy! Rather than setting up your delicious spread of room service entrees and desserts on a cart arrange them on this Geneva 74405 oval top room service table for a more elegant look! This table features an attractive maple finish and stainless steel frame while its non-marking 4'' cushion tread swivel casters 2 with brake make it easy to maneuver and lock into place when in use.**Designed to hold 1 or 2 food carrier boxes this room service table has a carrier box platform that folds up and nests with others for easy storage. This table's tri-fold leaves fold down and up or its round top can be flipped up to make it even easier to transport and store.**Dimensions Leaves Level:*Width: 36''*Length: 43''*Height: 31''**Dimensions Leaves Folded Up/Down:*Width: 27 1/4''*Length: 43''*Height: 31''**Dimensions Top Up:*Width: 27 1/4''*Length: 33''*Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- BASICWISE First Aid Medical Kit Container (QI003347)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK50 (90016)
- 3M LITTMANN Cardiology IV Diagnostic Stethoscope - Rasberry/Rainbow/Smoke (3M6241)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- AVERY Reinforcement Labels, .25" Diamet, PK924 (6750)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cvr, 55x27x62", 2mL, Clear, PK250 (D6624)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- ILC Replacement for Critikon Dinamap 330091 Nibp Connectors (330091 NIBP CONNECTORS CRITIKON DINAMAP)
- Geneva Diagnostic and Monitoring Instruments and Supplies