Shop All Table Saws & Tile Saws
Genesis
Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed
Mfr # GTS10SC
Zoro # G507685929
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genesis
- MFR # GTS10SC
- Zoro # G507685929
- UPC # 811285022256
- Country of Origin China
- Category Table Saws & Tile Saws
Description
Genesis Table Saw, 120 V, 15 A, Frequency Rating 60 Hz, 4800 rpm, Arbor Size 58 in, Blade Diameter 10 in, Cutting Angle 0 to 45 deg, Maximum Cutting Depth at 90 degrees 3 in, Maximum Cutting Depth at 45 degrees 212 in, Table Dimensions 26 in L X 2112 in W, Includes 40T Carbide Tipped Blade, Rip Fence, Miter Gauge, Aluminum Guide, Push Stick, Wrenches and HeavyDuty Metal Stand
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- CURRENT TOOLS 12" Diameter Heavy Duty Cable Pulling Hook Sheave (812)
- GEARWRENCH 2 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80068H)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- POWERMATIC 7.5HP3PH 460V 50RIP ARMORGLIDE (PM3000T)
- JET Shaper, 3HP 1PH 230V, 1/2IN 3/4IN (708309)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 30 in (PCS31230-PFA30)
- QEP Corded Tile Saw 7 in Blade Dia. (22750Q)
- Genesis Table Saws & Tile Saws