Shop All Ceiling Tiles
Genesis
Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 77007
Zoro # G4510948
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stucco Pro
- Length 24 in
- Width 24 in
- Edge Type Revealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genesis
- MFR # 77007
- Zoro # G4510948
- UPC # 764890770077
- Country of Origin China
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Series | Stucco Pro |
Edge Type | Revealed |
Color | Black |
Description
Ceiling Panel 2Ft X 2Ft Stucco Pro,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T-Strike For Rca430, 2-3/4" X 1 1/8" Oil Rubbed Bronze (TSRCA275U10B)
- MIDWEST FASTENER 4-Door Bi-Fold Door Snuggers 6PK (66006)
- EKENA MILLWORK Malta Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MLT)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1/2 In W (6YA17)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77000)
- GENESIS Border Ceiling Tile, 24 in W x 24 in L, 12 PK (75600)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Printed Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74100)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- GENESIS Antique Ceiling Tile, 24 in W x 24 in L, 12 PK (75200)
- ARMSTRONG WORLD INDUSTRIES Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 8 PK (3254E)
- Genesis Ceiling Tiles