Shop All Ceiling Tiles
Genesis
Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 74007
Zoro # G4515972
Free Shipping & Returns
$104.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Smooth Pro
- Length 24 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genesis
- MFR # 74007
- Zoro # G4515972
- UPC # 764890740070
- Country of Origin China
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Series | Smooth Pro |
Color | Black |
Description
Ceiling Panel 2Ft X 2Ft Smooth Pro,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2280pri8433)
- STRYBUC Single Point Lock (850-11517475)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Cartridge Bracket (R56-5011)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74000)
- GENESIS Icon Coffer Ceiling Tile, 24 in W x 24 in L, 12 PK (75300)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Printed Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74100)
- GENESIS Antique Ceiling Tile, 24 in W x 24 in L, 12 PK (75200)
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Plain White Smooth Surface-mount Ceiling Plank, 96PK (WP08pw-96)
- Genesis Ceiling Tiles