Shop All Screwdriver Bits
Genesis
Genesis GADB19 19 - Piece Drill & Driver Bit Set
Mfr # GADB19
Zoro # G204048867
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Wood
- Fastening Tool Material High Speed Steel
- Width 4.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genesis
- MFR # GADB19
- Zoro # G204048867
- UPC # 897667001170
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Width | 4.3" |
Details
Application - Tools | Wood |
Fastening Tool Item | Drill/Driver Bit Set |
Fastening Tool Material | High Speed Steel |
Description
Titanium Nitride coated high speed drill bits for an extra long service life - up to six times longer (6) Hex-Shank 2" Driver Bits in the most popular sizes Durable clear plastic storage case includes convenient easy access tilt out insert and carrying handle Titanium Coated HSS Drill Bits: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/52", 11/64", 3/16", 13/64", 7/32", 15/63", 1/4" 2" Hex Shank Driver Bits: Phillips #1, #2, #3 and Slotted 5-6, 6-8, 8-10.
Features- 19 - Piece Drill & Driver Bit Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/32, 1-1/4 Cut L (04317)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- KD Pullr Gear Revers2Jaw5T (3552)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-3X-5PK)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", SS (05071034001)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5 (40L561)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- Genesis Screwdrivers and Nutdrivers