Shop All Ceiling Tiles
Genesis
Drifts Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 75107
Zoro # G4520933
Free Shipping & Returns
$153.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Drifts
- Length 24 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genesis
- MFR # 75107
- Zoro # G4520933
- UPC # 764890751076
- Country of Origin China
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Series | Drifts |
Color | Black |
Description
Ceiling Panel 2Ft X 2Ft Drifts Bla,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 6inch 152 mm Flush Bolt, OilRubbed Bronze (65ORBV)
- J.W. WINCO JW Winco GN115.8-SCK-18-H1-SW-1 Cam Latch, Hook Style (115.8-SCK-18-H1-SW-1)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74007)
- GENESIS Antique Ceiling Tile, 24 in W x 24 in L, 12 PK (75200)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (76007)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75400)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Border Ceiling Tile, 24 in W x 24 in L, 12 PK (75600)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1775A)
- Genesis Ceiling Tiles