Shop All Ceiling Tiles
Genesis
Antique Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 75200
Zoro # G4519034
product price: $134.70
/pk 12, $11.23/ea
Free Shipping & Returns
$134.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Antique
- Length 24 in
- Width 24 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genesis
- MFR # 75200
- Zoro # G4519034
- UPC # 764890752035
- Country of Origin Multiple
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Details
Item | Ceiling Tile |
Series | Antique |
Color | White |
Description
Ceiling Panel 2Ft X 2Ft Antique Wh,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0523.004)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP232396195)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT024X250)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74500)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75407)
- GENESIS Printed Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74600)
- GENESIS Stucco Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (76507)
- GENESIS Smooth Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74007)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77007)
- USG INTERIORS 380 Stonehurst Ceiling Tile, 8PK (US576236)
- Genesis Ceiling Tiles