Shop All Monitor Privacy & Antiglare Filters
Generic
Kantek 19" Lcd Mgnfying Filtr
Mfr # MAG19L
Zoro # G8334130
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Color Silver
- Height 7"
- Depth 17.63"
- Product Type Magnifying Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generic
- MFR # MAG19L
- Zoro # G8334130
- UPC # 750333105995
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 14" |
Height | 7" |
Depth | 17.63" |
Details
Color | Silver |
Product Type | Magnifying Screen Filter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- HUBBELL GAI-TRONICS Telephone, Industrial Weatherproof (276-001)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 BD)
- DURACELL Specialty Watch Battery (D301/386PK09)
- GENERIC Kantek 17" Lcd Privacy Filter (SVL17.0)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- Generic Monitor Privacy & Antiglare Filters