Shop All Monitor Privacy & Antiglare Filters
Generic
Kantek 17" Lcd Privacy Filter
Mfr # SVL17.0
Zoro # G8335025
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Anti-Glare, Privacy"
- Display Type Supported LCD
- Product Type Privacy Screen Filter
- Device Supported Monitor
- Display Size Supported 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generic
- MFR # SVL17.0
- Zoro # G8335025
- UPC # 750333175707
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Dimensions
Display Size Supported | 17 in |
Details
Features | Features,"Anti-Glare, Privacy" |
Display Type Supported | LCD |
Product Type | Privacy Screen Filter |
Device Supported | Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- ILC Replacement for Sony Lmp-h201 Lamp & Housing (LMP-H201 LAMP & HOUSING SONY)
- WESTERN DIGITAL Purple Surveillance Hard Drive (WD33PURZ)
- BYTECC BYTECC BT-144 External Slimline Floppy Drive - Black (BT-144)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 17"-18" LCD Monitors (IVR46402)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- 3M 3M Gold Privacy Filter For Widescreen Laptop 13.3In Unframed 16:9 (GF133W9B)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- ROCSTOR Privacyview Framed Privacy Filter For 22 Widescreen (16:9) Monitor- (PV0026-B1)
- Generic Monitor Privacy & Antiglare Filters